missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shackles, 2.0T large D, high tensile steel

Product Code. 12860567
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12860567

Brand: Manutan A340018

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use to securely connect lifting device to the load to be lifted.

  • Dee - Pin
  • Max. weight : 8500kg
  • SWL : 2.00T
  • High tensile steel
  • Dimensions : d - 19mm ; D - 22mm ; w - 38mm ; s - 72mm ; e - 44mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.