missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Shackles, 0.45T large bow, high tensile steel
Brand: Manutan A339990
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Use to securely connect lifting device to the load to be lifted.- Dee - Pin
- Max. weight : 8500kg
- SWL : 0.45T
- High tensile steel
- Dimensions : d - 22mm ; D - 25mm ; w - 36mm ; s - 73mm ; e - 51mm