missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SH-200 Series Orbital Shakers

Product Code. 17741288 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (English) Platform:
8.5 in.
13 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Platform unitSize
17741288 8.5 in. Each
17791278 13 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17741288 Supplier Cole-Parmer™ Supplier No. 5190110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maintain consistent shaking speeds, even over long periods of time.

  • Smooth orbital shaking action with 16 mm orbit
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators

These orbital shakers provide a smooth, uniform circular motion with a 16 mm orbit, ideal for larger samples and multiwell plates. Easily set and view the speed and the timer on the LED display. Control speed from 30 to 300 rpm. The microprocessor maintains speed accuracy even over long runs. Built-in timer can be set from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).

Specifications

Orbit 16 mm
Load Bearing Capacity (Metric) 3 kg
Speed Range 30 to 300 rpm
Voltage 230 VAC
Load Bearing Capacity (English) 6.6 lb.
Frequency 50 Hz
Depth (English) 13.188 in.
Depth (Metric) 33.5 cm
Height (English) 5.7 in.
Height (Metric) 14.5 cm
Length (English) Platform 8.5 in.
Length (Metric) Platform 22 cm
Width (English) 10.826 in.
Width (English) Platform 8.5 in.
Width (Metric) 27.5 cm
Width (Metric) Platform 22 cm
Description Mini Orbital Shaker
Display LED
Includes Flat Platform, Nonslip Mat, and Power Cord
Operating Conditions 4°C to 40°C (39.2°F to 104°F)
Timer Range 1 to 999 minutes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.