missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Varian Splitless Liner with Single Taper
Click to view available options
Quantity:
1 Ea.
5/Pk.
Unit Size:
Each
Pack of 5
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Varian/Bruker instruments
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 54 mm |
| Product Type | GC Inlet Liner |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction