missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Thermo Scientific™ GC Autosampler Syringes
Incorporate SGE's Diamond Syringe Technology
Brand: SGE™ 000655
Code : 13
Additional Details : Weight : 0.10000kg
Description
- Accuracy and reproducibility: ±1% (dispensed volume) (±2% for 0.5μL and 1μL syringes)
- Borosilicate glass barrel outer diameter (OD): 0.5μL = 6.5mm, 1μL = 8mm, 5μL to 250μL = 6.5mm
- Scale Length: 0.5μL = 27.05mm, 1μL to 250μL = 54.1mm
- International Standards traceability
- Needle Point Style: Cone
Specifications
26 G | |
0.314 in. | |
0.47 mm | |
2 in. | |
GC Autosampler Syringe | |
1 μL | |
Varian, Bruker |
0.018 in. | |
8 mm | |
Gas chromatography | |
51 mm | |
Ea. | |
Cone | |
Removable |