missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SGE™ Syringes for Rheodyne and Valco Valves

Product Code. 12766967
Change view
Click to view available options
Volume (Metric):
100 μL
500 μL
2.5 mL
Connection Type:
Fixed
Removable
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Connection Type unitSize
12766967 100 μL Removable Each
10197110 100 μL Fixed Each
12756987 500 μL Removable Each
15258503 2.5 mL Removable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12766967 Supplier Trajan™ Supplier No. 005312
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Square cut needle with no electrotaper

 

  • Needles are 2 in., 22 gauge, 0.028 in. O.D.

 

Specifications

Accuracy ±1%
Needle Gauge 22 G
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.71 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type LC Manual Syringe with Needle
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Model 100R-GT-LC
Quantity Ea.
Volume (Metric) 100 μL
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) Rheodyne and Valco Valves
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.