missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SGE™ Syringes for Rheodyne and Valco Valves
Square cut needle with no electrotaper
Brand: Trajan™ 005300
Code : 13
Additional Details : Weight : 0.10000kg
Description
Square cut needle with no electrotaper
- Needles are 2 in., 22 gauge, 0.028 in. O.D.
Specifications
22 G | |
0.71 mm | |
LC Manual Syringe with Needle | |
Ea. | |
Blunt | |
Fixed |
0.028 in. | |
2 in. | |
100F-LC | |
100 μL | |
Rheodyne and Valco Valves |