missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Stylet Wires for Syringe Cleaning

Product Code. 15268523
Click to view available options
For Use With (Equipment):
Syringe Needles (1 mL and Larger)
Syringe Needles (15 to 500 μL)
Syringe Needles (5 to 10μL)
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 15268523

Brand: Trajan™ 031746

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for effective cleaning of syringe needles. Trajan Scientific and Medical™ Stylet Wires for Syringe Cleaning are supplied in packs of 5.

  • Effective cleaning of syringe needle
  • Kit available as well as replacement wires

Specifications

Length (English) 5.9 in.
Length (Metric) 15 cm
Product Type Replacement Stylet Wire
For Use With (Equipment) Syringe Needles (15 to 500 μL)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.