missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SolGel-WAX™ GC Capillary Columns

Product Code. 10434015
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
Particle Size:
0.25 μm
0.5 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size unitSize
10434015 30 m 0.25 mm 0.25 μm 0.25 μm Each
12654955 30 m 0.32 mm 0.5 μm 0.5 μm Each
12935531 60 m 0.32 mm 0.5 μm 0.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10434015 Supplier Trajan™ Supplier No. 054796
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Comprised of Polyethylene Glycol in a Sol-Gel matarix. Trajan Scientific and Medical™ SolGel-WAX™ is a robust, high temperature polar WAX phase recommended fro highly active compounds.

  • Bonded polyethylene glycol encapsulated in synthetic glass (SolGel).
  • Ideal for mixtures containing alcohols, esters, aldehydes, ketones, or aromatics.
  • SolGel technology facilitates interactions between the sample and the phase, reduces column bleed and improves thermal stability.
  • Extremely stable and inert.
  • Columns are individually tested to ensure quality.
  • Replacement for all Wax columns, including acid or base stabilized.

Specifications

Diameter (Metric) Inner 0.25 mm
Stationary Phase SGE™ SolGel-Wax
For Use With (Application) Highly Active Compounds Analysis
Particle Size 0.25 μm
Temperature Range 30°C to 260/280°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.