missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SilTite™ GC Ferrule Kit for Shimadzu Instruments
Click to view available options
Diameter (Metric) Inside:
0.10 to 0.25 mm
0.32 mm
0.45 to 0.53 mm
Unit Size:
1 set
Each
Description
- Next generation ferrule system for gas chromatography
- Eliminates leaks
- No contamination
- No need to retighten after temperature cycling
- Cleaner spectra for better library matches
Specifications
Specifications
| Type | GC Ferrule and Nut Kit |
| For Use With (Equipment) | Shimadzu Injectors and Non-MS Detectors |
| Material | SilTite Metal |
| Quantity | 10 ferrules, 2 nuts |
| Diameter (Metric) Inside | 0.32 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction