missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Shimadzu 14A Liners

Product Code. 12924011
Change view
Click to view available options
Quantity:
5/Pk.
Unit Size:
Pack of 5
Product Code. Quantity unitSize
12924011 5/Pk. Pack of 5
1 options
This item is not returnable. View return policy

Product Code. 12924011

Brand: Trajan™ 092082

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Shimazdu instruments

Specifications

Quantity 5/Pk.
Length (Metric) 99 mm
Product Type GC Inlet Liner, 2mm Middle Gooseneck
Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) Shimadzu 14 A GC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.