missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Series II Standard Removable Needle Syringes

Product Code. 10228820
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
100 μL
250 μL
500 μL
Needle Gauge:
25 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.5 mm
Quantity:
1/Pk.
6/Pk.
Unit Size:
Each
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle Quantity unitSize
10228820 100 μL 25 G 0.5 mm 1/Pk. Each
10025590 5 μL 26 G 0.47 mm 1/Pk. Each
10278720 10 μL 26 G 0.47 mm 1/Pk. Each
10288720 10 μL 26 G 0.47 mm 6/Pk. Pack of 6
10065620 25 μL 25 G 0.5 mm 1/Pk. Each
10645851 250 μL 25 G 0.5 mm 1/Pk. Each
10421031 500 μL 25 G 0.5 mm 1/Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10228820 Supplier SGE™ Supplier No. 005050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

  • Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
  • Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
  • 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel)
Needle Gauge 25 G
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Diameter (Metric) Outer Needle 0.5 mm
Includes Standard plunger
Length (English) Needle 1.96 in.
Product Type Series II Standard Removable Needle Syringes
Model 100R
Quantity 1/Pk.
Volume (Metric) 100 μL
Needle Point Style Removable Bevel
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.