missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for 0.5 - 1μL Syringes

For use with 0.5 to 1μL syringes

Brand:  SGE™ 034057

Code : 13

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10700852

  • £47.60 / Each
Estimated Shipment: 17-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

For removable-needle syringes or additional replacements, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

Stainless Steel
0.006 in.
0.15 mm
2.7 in.
Cone
23 G
0.02 in.
0.5 mm
Replacement Needle
8 mm O.D. Barrel 1μL Microvolume Syringes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers