missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for 0.5 - 1μL Syringes

Product Code. 10238580
Change view
Click to view available options
Needle Gauge:
23 G
26 G
32 G
Needle Point Style:
Bevel
Cone
Sheathed/LC
Length (English) Needle:
2 in.
2.7 in.
4 in.
For Use With (Equipment):
8 mm O.D. Barrel 0.5μL Microvolume Syringes
8 mm O.D. Barrel 1μL Microvolume Syringes
Microvolume Syringes (1μL)
On-column Syringe
Syringe Needles (0.5μL), Syringes
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Length (English) Needle For Use With (Equipment) unitSize
10238580 26 G Cone 2 in. Microvolume Syringes (1μL) Each
15298573 32 G Cone 4 in. 8 mm O.D. Barrel 0.5μL Microvolume Syringes Each
10147310 32 G Sheathed/LC 4 in. 8 mm O.D. Barrel 0.5μL Microvolume Syringes Each
10599072 26 G Cone 2.7 in. On-column Syringe Each
10472561 23 G Cone 2 in. 8 mm O.D. Barrel 1μL Microvolume Syringes Each
10700852 23 G Cone 2.7 in. 8 mm O.D. Barrel 1μL Microvolume Syringes Each
11982595 23 G Bevel 2.7 in. 8 mm O.D. Barrel 1μL Microvolume Syringes Each
15228583 23 G Cone 2 in. Syringe Needles (0.5μL), Syringes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10238580 Supplier SGE™ Supplier No. 034720
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with 0.5 to 1μL syringes

For removable-needle syringes or additional replacements, contact your Fisher Scientific Customer Service Representative.

Specifications

Material Stainless Steel
Needle Gauge 26 G
Diameter (English) Inner 0.006 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.15 mm
Diameter (Metric) Outer 0.47 mm
Length (English) Needle 2 in.
Product Type Replacement Needle
Length (Metric) Needle 51 mm
Needle Point Style Cone
For Use With (Equipment) Microvolume Syringes (1μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.