missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needle for 10μL Syringe

Product Code. 15228593
Change view
Click to view available options
Needle Point Style:
Cone
On-column
Diameter (Metric) Inner:
0.1 mm
0.11 mm
Diameter (Metric) Outer:
0.17 mm
0.23 mm
0.63 mm
Length (Metric) Needle:
50 mm
75 mm
100 mm
Unit Size:
Each
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Point Style Diameter (Metric) Inner Diameter (Metric) Outer Length (Metric) Needle unitSize
15228593 Cone 0.11 mm 0.63 mm 50 mm Pack of 2
10166970 On-column 0.1 mm 0.17 mm 100 mm Each
10176970 On-column 0.1 mm 0.23 mm 75 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15228593 Supplier Trajan™ Supplier No. 037011
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A range of quality needles to fit a SGE syringe in a range of lengths and tip styles

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Needle Gauge 23 G
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.63 mm
Product Type Replacement Needle
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) Syringes (10μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.