missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Kit for Plunger-in-Needle Syringes

Product Code. 10137260
Change view
Click to view available options
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
For Use With (Equipment):
6.5 mm OD Syringe (0.5μL)
8 mm OD Syringe (1μL)
Syringes (1μL)
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Needle For Use With (Equipment) unitSize
10137260 0.63 mm 6.5 mm OD Syringe (0.5μL) Each
10107360 0.47 mm 6.5 mm OD Syringe (0.5μL) Each
15248583 0.63 mm 8 mm OD Syringe (1μL) Each
10686221 0.47 mm 8 mm OD Syringe (1μL) Each
10656601 0.63 mm Syringes (1μL) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10137260 Supplier Trajan™ Supplier No. 033010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SGE NanoVolume syringes are designed to inject down to 50nL with high precision and accuracy

  • High precision and accuracy for small volume injections
  • Replacement plunger/needle kits
  • Kits are matched. Needles and plungers must be replaced as a set

Specifications

Material Stainless Steel, Stainless Steel (Tip)
Needle Gauge 23 G
Diameter (Metric) Outer 0.63 mm
Diameter (Metric) Outer Needle 0.63 mm
Includes Matched plunger and needle
Product Type Replacement Needle and Plunger: NP0.5BN-5/0.63C
Volume (Metric) 0.5 μL
Needle Point Style Cone
For Use With (Equipment) 6.5 mm OD Syringe (0.5μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.