missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ PerkinElmer AutoSystem and Clarus 500 Liners

Product Code. 12964031
Change view
Click to view available options
Diameter (Metric) Outer:
4 mm
6.2 mm
Product Type:
Large Volume Injection Liner
Split/Splitless Liner
Splitless Straight Through Liner
Length (Metric):
86.2 mm
92 mm
For Use With (Equipment):
AutoSystem XL (PSS Injector)
Autosystem Clarus 500
Autosystem XL (PSS)
Unit Size:
Each
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Product Type Length (Metric) For Use With (Equipment) Unit Size
12964031 4 mm Split/Splitless Liner 86.2 mm Autosystem XL (PSS) Pack of 5
10527152 6.2 mm Splitless Straight Through Liner 92 mm Autosystem Clarus 500 Each
12944081 4 mm Large Volume Injection Liner 86.2 mm AutoSystem XL (PSS Injector) Each
12934081 4 mm Large Volume Injection Liner 86.2 mm AutoSystem XL (PSS Injector) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12964031 Supplier Trajan™ Supplier No. 092098
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with PerkinElmer instruments

Specifications

Product Type Split/Splitless Liner
Quantity 5/Pk.
Length (Metric) 86.2 mm
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 4 mm
For Use With (Equipment) Autosystem XL (PSS)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.