missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ PerkinElmer AutoSystem and Clarus 500 Liners
Click to view available options
Diameter (Metric) Outer:
4 mm
6.2 mm
Product Type:
Large Volume Injection Liner
Split/Splitless Liner
Splitless Straight Through Liner
Length (Metric):
86.2 mm
92 mm
For Use With (Equipment):
Autosystem Clarus 500
Autosystem XL (PSS Injector)
Autosystem XL (PSS)
Unit Size:
Each
Pack of 5
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with PerkinElmer instruments
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 86.2 mm |
| Product Type | Large Volume Injection Liner |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 4 mm |
| For Use With (Equipment) | Autosystem XL (PSS Injector) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur