missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Syringes
- Manual Gas Tight Syringes
- SGE™ NanoVolume Syringes
SGE™ NanoVolume Syringes
Product Code. 10370901
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
Needle Gauge:
23 G
26 G
Model:
0.5BNR-5
0.5BNR-5-RAX
0.5BNR-5/0.47
0.5BNR-5BV
0.5BR-7
0.5BR-7-RAX
0.5BR-7BV
0.5BR-OC-7/0.47
1BR-11.5
1BR-5
1BR-5-RAX
1BR-5BV
1BR-7
1BR-7/0.47
1BR-7BV
5BR-11.5
5BR-5
5BR-5BV
5BR-7
5BR-7-RAX
5BR-7BV
Needle Point Style:
Cone
Removable Bevel
Removable Cone
Unit Size:
Each
21 product options available for selection
| Product Code. | Volume (Metric) | Needle Gauge | Model | Needle Point Style | unitSize |
|---|---|---|---|---|---|
| 10370901 | 0.5 μL | 26 G | 0.5BNR-5/0.47 | Removable Cone | Each |
| 10711432 | 0.5 μL | 23 G | 0.5BNR-5 | Removable Cone | Each |
| 10482001 | 0.5 μL | 23 G | 0.5BR-7 | Removable Cone | Each |
| 11982585 | 0.5 μL | 23 G | 0.5BR-7BV | Removable Bevel | Each |
| 10306392 | 0.5 μL | 23 G | 0.5BR-7-RAX | Removable Cone | Each |
| 10095500 | 0.5 μL | 23 G | 0.5BNR-5-RAX | Removable Cone | Each |
| 10725046 | 1 μL | 23 G | 1BR-5BV | Removable Bevel | Each |
| 10636231 | 0.5 μL | 26 G | 0.5BR-OC-7/0.47 | Removable Bevel | Each |
| 10616421 | 1 μL | 23 G | 1BR-7 | Removable Cone | Each |
| 11992585 | 1 μL | 23 G | 1BR-7BV | Removable Bevel | Each |
| 10167260 | 1 μL | 23 G | 1BR-11.5 | Removable Cone | Each |
| 10568882 | 1 μL | 26 G | 1BR-7/0.47 | Removable Cone | Each |
| 10601813 | 1 μL | 23 G | 1BR-5-RAX | Removable Cone | Each |
| 10318983 | 5 μL | 23 G | 5BR-5BV | Removable Bevel | Each |
| 10588882 | 5 μL | 23 G | 5BR-7 | Removable Cone | Each |
| 11902595 | 5 μL | 23 G | 5BR-7BV | Removable Bevel | Each |
| 12907536 | 5 μL | 23 G | 5BR-11.5 | Cone | Each |
| 10578302 | 5 μL | 23 G | 5BR-7-RAX | Cone | Each |
| 11962585 | 0.5 μL | 23 G | 0.5BNR-5BV | Removable Bevel | Each |
| 10763714 | 1 μL | 23 G | 1BR-5 | Removable Cone | Each |
| 10288860 | 5 μL | 23 G | 5BR-5 | Removable Cone | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.
- Ability to inject down to 50nL with high precision and accuracy
- Ideal for dispensing very small liquid volumes
- Plunger extends into the needle tip
- Sample is contained only in the needle without any glass contact
- Virtually zero dead volume and carry over between injections
- Recommended for use when sample volume is less than 1000nL (1μL)
Specifications
Specifications
| Accuracy | ±2% |
| Material | Borosilicate Glass (Barrel) |
| Needle Gauge | 26 G |
| Diameter (English) Outer Needle | 0.0185 in. |
| Diameter (English) Outer | 0.2559 in. |
| Diameter (Metric) Outer | 6.5 mm |
| Diameter (Metric) Outer Needle | 0.47 mm |
| Length (English) | 2 in. |
| Length (English) Needle | 1.96 in. |
| Length (Metric) | 50 mm |
| Product Type | NanoVolume Syringe |
| Model | 0.5BNR-5/0.47 |
| Quantity | Ea. |
| Volume (Metric) | 0.5 μL |
| Needle Point Style | Removable Cone |
| Connection Type | Removable |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?