missing translation for 'onlineSavingsMsg'
Learn More

SGE™ NanoVolume Syringes

Product Code. 10318983
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
Needle Gauge:
23 G
26 G
Model:
0.5BNR-5
0.5BNR-5-RAX
0.5BNR-5/0.47
0.5BNR-5BV
0.5BR-7
0.5BR-7-RAX
0.5BR-7BV
0.5BR-OC-7/0.47
1BR-11.5
1BR-5
1BR-5-RAX
1BR-5BV
1BR-7
1BR-7/0.47
1BR-7BV
5BR-11.5
5BR-5
5BR-5BV
5BR-7
5BR-7-RAX
5BR-7BV
Needle Point Style:
Cone
Removable Bevel
Removable Cone
Unit Size:
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Model Needle Point Style unitSize
10318983 5 μL 23 G 5BR-5BV Removable Bevel Each
10711432 0.5 μL 23 G 0.5BNR-5 Removable Cone Each
10370901 0.5 μL 26 G 0.5BNR-5/0.47 Removable Cone Each
10482001 0.5 μL 23 G 0.5BR-7 Removable Cone Each
11982585 0.5 μL 23 G 0.5BR-7BV Removable Bevel Each
10306392 0.5 μL 23 G 0.5BR-7-RAX Removable Cone Each
10095500 0.5 μL 23 G 0.5BNR-5-RAX Removable Cone Each
10725046 1 μL 23 G 1BR-5BV Removable Bevel Each
10636231 0.5 μL 26 G 0.5BR-OC-7/0.47 Removable Bevel Each
10616421 1 μL 23 G 1BR-7 Removable Cone Each
11992585 1 μL 23 G 1BR-7BV Removable Bevel Each
10167260 1 μL 23 G 1BR-11.5 Removable Cone Each
10568882 1 μL 26 G 1BR-7/0.47 Removable Cone Each
10601813 1 μL 23 G 1BR-5-RAX Removable Cone Each
10588882 5 μL 23 G 5BR-7 Removable Cone Each
11902595 5 μL 23 G 5BR-7BV Removable Bevel Each
12907536 5 μL 23 G 5BR-11.5 Cone Each
10578302 5 μL 23 G 5BR-7-RAX Cone Each
11962585 0.5 μL 23 G 0.5BNR-5BV Removable Bevel Each
10763714 1 μL 23 G 1BR-5 Removable Cone Each
10288860 5 μL 23 G 5BR-5 Removable Cone Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 10318983 Supplier SGE™ Supplier No. 000801
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.

  • Ability to inject down to 50nL with high precision and accuracy
  • Ideal for dispensing very small liquid volumes
  • Plunger extends into the needle tip
  • Sample is contained only in the needle without any glass contact
  • Virtually zero dead volume and carry over between injections
  • Recommended for use when sample volume is less than 1000nL (1μL)

Specifications

Accuracy ±2%
Material Borosilicate Glass (Barrel)
Needle Gauge 23 G
Diameter (English) Outer Needle 0.0248 in.
Diameter (English) Outer 0.315 in.
Diameter (Metric) Outer 8 mm
Diameter (Metric) Outer Needle 0.63 mm
Length (English) 2 in.
Length (English) Needle 1.96 in.
Length (Metric) 50 mm
Product Type NanoVolume Syringe
Model 5BR-5BV
Quantity Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 50 mm
Needle Point Style Removable Bevel
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.