missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Microvolume Manual Syringes

Product Code. 10278960
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Quantity:
1/Pk.
6/Pk.
Unit Size:
Each
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Connection Type Quantity unitSize
10278960 26 G Fixed 1/Pk. Each
10696705 23 G Fixed 1/Pk. Pack of 6
10005510 26 G Removable 6/Pk. Pack of 6
10331001 26 G Fixed 6/Pk. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10278960 Supplier SGE™ Supplier No. 002100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protection guide and plunger button reinforcement to minimize the risk of bent plungers

  • Accuracy and reproducibility
  • Borosilicate glass barrel
  • Guided plunger
  • Volume: 10μL
  • Scale length: 54.1mm (2.1 in.)

Specifications

Material Borosilicate Glass
Needle Gauge 26 G
Diameter (Metric) Outer 0.47 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 50 mm
Product Type Microvolume Manual Syringe; 10FX
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style Bevel
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.