missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ SGE MicroVolume Fixed Needle Syringe

Product Code. 10403922
Change view
Click to view available options
Volume (Metric):
10 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10403922 10 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10403922 Supplier Trajan Scientific and Medical™ Supplier No. 002105
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For making microvolume injections of 1.5μL to 8μL

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Manual injection syringe

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), Titanium Nickel Alloy (Plunger)
Needle Gauge 26 G
Diameter (Metric) Inner Needle 0.11 mm
Diameter (Metric) Outer Needle 0.47 mm
Product Type Fixed Needle Syringe
Volume (Metric) 10 μL
Needle Point Style Cone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.