missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Micro Control Valves

Product Code. 12689949
Click to view available options
Valve Code:
MOVP
MOVPT
MOVPT(L)
SMOV
Length (Metric) Stem:
50 mm
100 mm
Style:
L Single Outlet Manual
Pneumatic L Single Outlet
Pneumatic T Dual Outlet
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12689949

Brand: Trajan™ 1236104

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Precision metering and on-off control of gas flows. Designed specifically for chromatography applications and may be used at elevated temperatures from high vacuum to medium pressure.

  • Ideal for chromatography applications
  • May be used at elevated temperatures from high vacuum to medium pressure
  • Vacuum rated to a leak rate of 1E-05 cc/sec of helium

Specifications

Type Micro Control Valve
Style Pneumatic T Dual Outlet
Connection Size (English) 1/16 in.
Material Stainless Steel
Connection Size (Metric) 0.15 cm
Length (English) Stem 3.9 in.
Length (Metric) Stem 100 mm
Valve Code MOVPT(L)
Max. Pressure 700 psi
Temperature (English) Maximum 572°F
Temperature (Metric) Max 300°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.