missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ MEPS™ Syringes
Description
- The eVol™ custom programming function enables MEPS to be semi-automated and proofed before transition to fully automated platforms
Specifications
Specifications
| Diameter (English) Inner | 0.26 in. |
| Diameter (Metric) Inner | 6.7 mm |
| For Use With (Application) | Gas/Liquid chromatography |
| Product Type | MEPS™ Syringe |
| Quantity | Ea. |
| Volume (Metric) | 250 μL |
| For Use With (Equipment) | HTA 300APlus, Thermo Scientific and Varian 8400 System |
| Connection Type | Removable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?