missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Guided Plunger Syringes

Product Code. 10641823
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
Connection Type:
Fixed
Removable
Product Type:
Guided PTFE Tipped Plunger Syringe
Guided Plunger Syringe
Length (English) Needle:
1.96 in.
2.75 in.
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Connection Type Product Type Length (English) Needle unitSize
10641823 10 μL Removable Guided PTFE Tipped Plunger Syringe 2.75 in. Each
10472171 10 μL Fixed Guided Plunger Syringe 1.96 in. Each
10655851 5 μL Removable Guided Plunger Syringe 1.96 in. Each
10442171 5 μL Fixed Guided Plunger Syringe 1.96 in. Each
10452171 10 μL Removable Guided Plunger Syringe 1.96 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10641823 Supplier SGE™ Supplier No. 002455
Add to basket
Add to basket
This item is not returnable. View return policy

Extended barrel guides plunger during injection. SGE™ Guided Plunger Syringes are suitable for industrial environments.

  • Extended barrel accommodates a reinforced plunger to provide a rugged low volume syringe
  • Reinforced plunger prevents bending when the plunger is pulled back to the 100% position
  • Syringe barrels have a scale length of 54.1mm and an O.D. of 8mm
  • Fixed-needle models can be heated up to 70°C.
  • Removable-needle models feature a PTFE seal, a spring and nut for leakfree operation and can be heated up to 120°C
  • All needles are 26s gauge, stainless steel with #2-bevel points, 0.47mm O.D., and are aligned with zero graduation mark on barrel

Order Info

Both fixed- and removable-needle models are available.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2.75 in.
Product Type Guided PTFE Tipped Plunger Syringe
Model 10R-GP-GT
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Bevel
Connection Type Removable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.