missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Septa: CS
Description
CS Septa
- PTFE-coated silicone septa for low temperature applications
- Good durability, good resealing
- Excellent solvent resistance; good tear resistance
- Maximum temperature: 200°C (392°F)
Specifications
Specifications
| Diameter (English) Inner | 0.43 in. |
| Material | PTFE-coated Silicone |
| Quantity | 50/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?