missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SGE™ GC Septa: Auto-Sep T

Product Code. 10401924
Change view
Click to view available options
Packaging Quantity:
100/Pk.
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
10401924 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10401924 Supplier Trajan™ Supplier No. 041883

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed specifically for use in Agilent Technologies™ (HP) GC instruments

Auto-Sep T Septa

  • PTFE-coated silicone septa for temperature program injectors and high-volume autosamplers (especially for GC/MS)
  • Excellent durability, resealing, solvent and tear resistance
  • Maximum temperature: 350°C (662°F)

Specifications

Type GC Septa
Diameter (English) Inner 0.43 in.
Packaging Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.