missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Split / Splitless Tapered FocusLiner for Agilent
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Agilent instruments
Specifications
Specifications
| Quantity | 25/Pk. |
| Length (Metric) | 78.5 mm |
| Product Type | GC Inlet Liner, Split/Splitless Tapered FocusLiner |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?