missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Inlet FocusLiners™
Results in lower mass discrimination
£249.00 - £824.00
Specifications
Length (Metric) | 7.85 cm |
---|---|
Packing Material | Quartz Wool |
Product Type Specs | Split/Splitless Fast Focus Liner |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.63 cm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10592393
|
SGE™
092002 |
5/Pk. |
£249.00
Pack of 5 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10710404
|
SGE™
092219 |
25/Pk. |
£824.00
Pack of 25 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
Description
Results in lower mass discrimination
- For various GC Instruments
- All liners are deactivated using high temperature (420°C) gas phase deactivation
- Supplied in blister packs to prevent contamination
- Reduced active sites mean no unwanted reaction in samples
- Includes two tapered sections that secure quartz wool plug for optimum needle tip wiping and sample transfer, also prevents quartz wool from shifting toward septum or pushing down into liner
- Provide excellent reproducibility
Specifications
7.85 cm | |
Split/Splitless Fast Focus Liner | |
0.63 cm |
Quartz Wool | |
0.4 cm | |
Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177 |