missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Removable Luer-Lok Models

Product Code. 16622652
Change view
Click to view available options
Connection Type:
Luer Lock, Fixed
Luer Lock, Removable
Diameter (Metric) Outer:
8 mm
13.7 mm
18 mm
32.6 mm
40.6 mm
Model:
100MR-LL-GT
10MDR-LL-GT
25MDR-LL-GT
50MR-LL-GT
5MDR-LL-GT
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type Diameter (Metric) Outer Model unitSize
16622652 Luer Lock, Removable 13.7 mm 5MDR-LL-GT Each
10730662 Luer Lock, Fixed 18 mm 10MDR-LL-GT Each
11971134 Luer Lock, Removable 8 mm 25MDR-LL-GT Each
11901144 Luer Lock, Removable 40.6 mm 100MR-LL-GT Each
10103614 Luer Lock, Removable 32.6 mm 50MR-LL-GT Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16622652 Supplier SGE™ Supplier No. 008760
 Restricted Item
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Luer-Lok™ syringes come without needles; order separately

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Outer 0.53 in.
Diameter (Metric) Outer 13.7 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Includes Plunger protection, inert Kel-F male luer cone
Product Type Gastight Syringe
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Model 5MDR-LL-GT
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 5 mL
Connection Type Luer Lock, Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.