missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Luer-Lok Models
Suitable for liquid and gas samples
£57.90 - £182.00
Specifications
Accuracy | ±1% |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Includes | Plunger protection, inert Kel-F male luer cone |
Product Type | Gastight Syringe |
Product Code | Brand | Volume (Metric) | Diameter (English) Outer | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (English) Outer | Model | Price | Quantity & Availability | |||
16642602
|
SGE™
004230 |
50 μL | 0.31 in. | 50F-LL-GT |
£57.90
Each |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10065560
|
SGE™
005230 |
100 μL | 0.31 in. | 100F-LL-GT |
£121.00
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10208630
|
SGE™
006230 |
250 μL | 0.31 in. | 250F-LL-GT |
£63.10
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10218630
|
SGE™
007230 |
500 μL | 0.31 in. | 500F-LL-GT |
£61.80
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10432731
|
SGE™
008025 |
1 mL | 0.31 in. | 1MDF-LL-GT |
£115.00
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16692642
|
SGE™
008425 |
2.5 mL | 0.42 in. | 2.5MDF-LL-GT |
£64.35
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12957536
|
SGE™
008962 |
10 mL | 0.7 in. | 10MDF-LL-GT |
£158.00
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12967536
|
SGE™
009463 |
25 mL | 1.06 in. | 25MDF-LL-GT |
£182.00
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Luer-tip and Luer-Lok™ syringes come without needles; order separately
Specifications
±1% | |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe | |
Luer Lock, Fixed |
Borosilicate Glass (Barrel), PTFE (Tip) | |
Plunger protection, inert Kel-F male luer cone | |
Ea. |