missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Fixed Luer-Lok Models

Product Code. 16642602
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
10 mL
25 mL
Diameter (English) Outer:
0.31 in.
0.42 in.
0.7 in.
1.06 in.
Model:
100F-LL-GT
10MDF-LL-GT
1MDF-LL-GT
2.5MDF-LL-GT
250F-LL-GT
25MDF-LL-GT
500F-LL-GT
50F-LL-GT
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (English) Outer Model unitSize
16642602 50 μL 0.31 in. 50F-LL-GT Each
10065560 100 μL 0.31 in. 100F-LL-GT Each
10208630 250 μL 0.31 in. 250F-LL-GT Each
10218630 500 μL 0.31 in. 500F-LL-GT Each
10432731 1 mL 0.31 in. 1MDF-LL-GT Each
16692642 2.5 mL 0.42 in. 2.5MDF-LL-GT Each
12957536 10 mL 0.7 in. 10MDF-LL-GT Each
12967536 25 mL 1.06 in. 25MDF-LL-GT Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16642602 Supplier SGE™ Supplier No. 004230
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Luer-tip and Luer-Lok™ syringes come without needles; order separately

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Includes Plunger protection, inert Kel-F male luer cone
Product Type Gastight Syringe
Model 50F-LL-GT
Quantity Ea.
Volume (Metric) 50 μL
Connection Type Luer Lock, Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.