missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ HT8 GC Capillary Columns

Product Code. 10257493
Change view
Click to view available options
Length (Metric):
25 m
30 m
60 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10257493 30 m 0.25 mm Each
10157060 25 m 0.22 mm Each
15288693 60 m 0.32 mm Each
10701232 25 m 0.32 mm Each
10432905 60 m 0.25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10257493 Supplier Trajan™ Supplier No. 054677
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unique, high temperature phase designed for the analysis of polychlorinated biphenyl (PCB) congeners

  • High temperature, low bleed column
  • Preferred column for polychlorinated biphenyl (PCB) analysis
  • Separates PCBs on ortho ring as well as boiling point

Specifications

Max. Temperature 360/370°C
Functionality/Interaction Type End up with Pentavalent Bonds with Shared Sigma Bonds rather than piBond
Diameter (Metric) Inner 0.25 mm
Stationary Phase 8% Phenyl (equiv.) Polycarborane Siloxane
For Use With (Application) Polynuclear Aromatic Hydrocarbons Analysis, PCB Congener Analysis, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticides and Herbicides Analysis
Temperature Range -20°C to +360/370°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Packing Material Forte™ HT8
Coating Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.