missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ HT8 GC Capillary Columns
Description
- High temperature, low bleed column
- Preferred column for polychlorinated biphenyl (PCB) analysis
- Separates PCBs on ortho ring as well as boiling point
Specifications
Specifications
| Max. Temperature | 360/370°C |
| Functionality/Interaction Type | End up with Pentavalent Bonds with Shared Sigma Bonds rather than piBond |
| Diameter (Metric) Inner | 0.22 mm |
| Stationary Phase | 8% Phenyl (equiv.) Polycarborane Siloxane |
| For Use With (Application) | Nitro-substituted Aromatics Analysis, PCB Congener Analysis, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticides and Herbicides Analysis |
| Temperature Range | -20°C to +360/370°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 25 m |
| Packing Material | Forte™ HT8 |
| Coating | Fused Silica |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?