missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ HT8 GC Capillary Columns

Unique, high temperature phase designed for the analysis of polychlorinated biphenyl (PCB) congeners

Brand:  Trajan™ 054680

Code : 13

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10701232

  • £645.00 / Each
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • High temperature, low bleed column
  • Preferred column for polychlorinated biphenyl (PCB) analysis
  • Separates PCBs on ortho ring as well as boiling point
Specifications

Specifications

0.32 mm
8% Phenyl (equiv.) Polycarborane Siloxane
Nitro-substituted Aromatics Analysis, PCB Congener Analysis, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticides and Herbicides Analysis
0.25 μm
Forte™ HT8
End up with Pentavalent Bonds with Shared Sigma Bonds rather than piBond
360/370°C
-20°C to +360/370°C
25 m
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers