missing translation for 'onlineSavingsMsg'
Learn More

SGE™ GC Capillary Columns: Dimethyl Polysiloxane

Product Code. p-4906755
Click to view available options
Length (Metric):
10 m
6 m
Diameter (Metric) Inner:
0.1 mm
0.53 mm
Film Thickness:
0.1 μm
0.9 μm
2.65 μm
Temperature Range:
-30°C to +370°C
-30°C to +400°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12935541

Brand: SGE™ 054801

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

forte BPX-1 (100% Dimethyl Polysiloxane)—100% polydimethylsiloxane non-polar column for simulated distillation in the petroleum industry

Specifications

Max. Temperature 400°C
Diameter (Metric) Inner 0.53 mm
Stationary Phase 100% Dimethyl Polysiloxane
For Use With (Application) Simulated Distillation
Particle Size 0.9 μm
Temperature Range -30°C to +400°C
Film Thickness 0.9 μm
Length (Metric) 10 m
Material Polyimide Clad
Packing Material BPX1
Polarity Non polar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.