missing translation for 'onlineSavingsMsg'
Learn More

SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane

Product Code. 10310611
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.32 mm
0.53 mm
Film Thickness:
0.2 μm
0.25 μm
0.5 μm
Particle Size:
0.2 μm
0.25 μm
0.5 μm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size unitSize
10310611 50 m 0.22 mm 0.25 μm 0.25 μm Each
12614955 10 m 0.1 mm 0.2 μm 0.2 μm Each
10461201 30 m 0.22 mm 0.25 μm 0.25 μm Each
10451041 30 m 0.53 mm 0.5 μm 0.5 μm Each
10422191 25 m 0.22 mm 0.25 μm 0.25 μm Each
10451201 50 m 0.32 mm 0.25 μm 0.25 μm Each
10731032 60 m 0.22 mm 0.25 μm 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10310611 Supplier SGE™ Supplier No. 054603
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

  • forte BPX-70 (70% Cyanopropyl Polysilphenylene-siloxane)—MS-premium, low bleed column with a polarity that has been designed for Fatty Acid Methyl ester (FAME) analysis

Specifications

Max. Temperature 260°C
Diameter (Metric) Inner 0.22 mm
Stationary Phase 70% Cyanopropyl Polysilphenylene Siloxane
For Use With (Application) GC/MS, cis/trans Isomer Analysis
Particle Size 0.25 μm
Temperature Range 50°C to 250°C
Film Thickness 0.25 μm
Length (Metric) 50 m
Packing Material BPX70
Polarity Polar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.