missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX50 GC Capillary Columns
Description
- Mid-polarity column
- Inert
- Low bleed
- High temperature
- Ideal for a range of EPA methods and pharmaceutical applications
Specifications
Specifications
| Max. Temperature | 350°C |
| Functionality/Interaction Type | Pi Bonding with the Aromatic Phenyl Groups |
| Type | GC Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | 50% Phenyl Polysilphenylene Siloxane |
| USP Type | G3, D17 |
| For Use With (Application) | Steroids and a Variety of Pharmaceutical Applications Analysis, Triazines/Herbicides, Drug Screening, Steroids and a Variety of Pharmaceutical Applications |
| Temperature Range | 80°C to 330/350°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?