missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX50 GC Capillary Columns
MS premium, low bleed phase designed for a range of EPA and pharmaceutical methods
Brand: Trajan™ 054741
Code : 13
Additional Details : Weight : 0.50000kg
Description
- Mid-polarity column
- Inert
- Low bleed
- High temperature
- Ideal for a range of EPA methods and pharmaceutical applications
Specifications
0.15 mm | |
Pi Bonding with the Aromatic Phenyl Groups | |
50% Phenyl Polysilphenylene Siloxane | |
Steroids and a Variety of Pharmaceutical Applications Analysis, Triazines/Herbicides, Drug Screening, Steroids and a Variety of Pharmaceutical Applications | |
0.15 μm | |
BPX50 | |
Fused Silica |
G3, D17 | |
GC Capillary Column | |
350°C | |
80°C to 330/350°C | |
30 m | |
Mid polar |