missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BPX50 GC Capillary Columns

Product Code. 12935561
Change view
Click to view available options
Length (Metric):
30 mm
30 m
60 m
Diameter (Metric) Inner:
0.15 mm
0.25 mm
0.32 mm
Film Thickness:
0.15 μm
0.25 μm
0.25 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
12935561 30 m 0.32 mm 0.25 μm Each
12985561 60 m 0.25 mm 0.25 μm Each
12975561 30 m 0.15 mm 0.15 μm Each
12694945 30 mm 0.25 mm 0.25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12935561 Supplier Trajan™ Supplier No. 054761
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

MS premium, low bleed phase designed for a range of EPA and pharmaceutical methods

  • Mid-polarity column
  • Inert
  • Low bleed
  • High temperature
  • Ideal for a range of EPA methods and pharmaceutical applications

Specifications

Max. Temperature 350°C
Functionality/Interaction Type Pi Bonding with the Aromatic Phenyl Groups
Type GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Stationary Phase 50% Phenyl Polysilphenylene Siloxane
USP Type G3, D17
For Use With (Application) Triazines/Herbicides Analysis, Triazines/Herbicides, Drug Screening, Steroids and a Variety of Pharmaceutical Applications
Temperature Range 80°C to 330/350°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Packing Material BPX50
Polarity Mid polar
Coating Fused Silica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.