missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX50 GC Capillary Columns
MS premium, low bleed phase designed for a range of EPA and pharmaceutical methods
Brand: Trajan™ 054751
Code : 13
Additional Details : Weight : 0.01000kg
Description
- Mid-polarity column
- Inert
- Low bleed
- High temperature
- Ideal for a range of EPA methods and pharmaceutical applications
Specifications
0.25 mm | |
BPX50 | |
80°C to 330/350°c | |
30 mm | |
1 Each |
GC Capillary Column | |
350°C | |
0.25 mm | |
Mid polar |