missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BP20 (Wax) GC Capillary Columns

Product Code. 10360751
Change view
Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
2 μm
Unit Size:
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10360751 25 m 0.22 mm 0.25 μm Each
15238673 30 m 0.22 mm 0.25 μm Each
10742372 50 m 0.32 mm 0.25 μm Each
12985581 50 m 0.32 mm 0.5 μm Each
15208683 50 m 0.32 mm 1 μm Each
15225263 25 m 0.53 mm 2 μm Each
16682612 25 m 0.53 mm 2 μm Each
12915591 10 m 0.1 mm 0.1 μm Each
15228673 30 m 0.25 mm 0.5 μm Each
15248673 60 m 0.22 mm 0.25 μm Each
10665441 50 m 0.22 mm 0.25 μm Each
12674955 25 m 0.32 mm 0.5 μm Each
12975581 60 m 0.32 mm 0.25 μm Each
15288673 30 m 0.53 mm 0.5 μm Each
15298673 25 m 0.32 mm 1 μm Each
15238683 60 m 0.32 mm 1 μm Each
12905591 15 m 0.53 mm 1 μm Each
15218683 30 m 0.32 mm 1 μm Each
10157390 25 m 0.53 mm 1 μm Each
15258683 60 m 0.32 mm 0.5 μm Each
12766557 60 m 0.25 mm 0.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 10360751 Supplier SGE™ Supplier No. 054421
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combines innovative phase technology and unique fused silica production capability. SGE™ BP20 (Wax) GC Capillary Columns provides end-to-end separation solutions for all applications.

Features

  • Industry standard Wax column
  • Bonded and cross-linked
  • Can be solvent rinsed

Applications

  • Used for separation of Alcohol, Free acids, Fatty acids methyl esters, Aromatics, Solvents and Essential oils

Specifications

Max. Temperature 280°C
Functionality/Interaction Type Hydrogen Bonding or Dipole interactions
Diameter (Metric) Inner 0.22 mm
Stationary Phase SGE™ BP20 (Wax)
USP Type G14, G15, G16, G20, G39
For Use With (Application) Solvents and Essential Oils Analysis, Free Acids, Fatty Acid Methyl Esters, Aromatics Analysis, Solvents and Essential Oils
Temperature Range 20°C to 260/280°C
Film Thickness 0.25 μm
Length (Metric) 25 m
Polarity Polar
Coating Fused Silica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.