missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for Thermo Scientific GC Syringes

Product Code. 15268593
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Product Type:
GC Autosampler Syringe Replacement Needle
Replacement Needles for Thermo Scientific GC Syringes
Unit Size:
Each
Pack of 2
Pack of 3
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Product Type Unit Size
15268593 23 G GC Autosampler Syringe Replacement Needle Pack of 2
13256949 26 G GC Autosampler Syringe Replacement Needle Each
15228523 26 G Replacement Needles for Thermo Scientific GC Syringes Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15268593 Supplier Trajan™ Supplier No. 037787
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cone tip style. Trajan Scientific and Medical™ Replacement Needles for Thermo Scientific GC Autosampler Syringes are not gas tight.

  • Needle length is the exposed length of needle
  • Fits Thermo Scientific™ syringes for AS3000, AS2000 and TriPlus RSH Autosamplers

Specifications

Needle Gauge 23 G
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer 0.63 mm
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (English) 2 in.
Length (English) Needle 1.9 in.
Length (Metric) 50 mm
Product Type GC Autosampler Syringe Replacement Needle
Quantity 2/Pk.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Removable Needle Syringe (10μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.