missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Diamond MS Thermo RSH and CTC RTC Autosampler Syringes

Product Code. 13117986
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Model:
100R-RTC/RSH-GT-MS1
10R-RTC/RSH-GT-MS1
25R-RTC/RSH-GT-MS1
50R-RTC/RSH-GT-MS1
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13117986

Brand: Trajan™ 003790

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Improves the sensitivity of your MS analysis with reduced non-specific sample interaction and increased analyte recovery.

  • Lowest syringe carryover
  • Reduced non-specific sample interaction and increased analyte recovery
  • Compatible with ultra smooth removable needles with choice of surface treatment (sold separately)

Specifications

For Use With (Application) Gas/Liquid chromatography
Product Type Autosampler Syringe
Max. Temperature (English) 662°F
Max. Temperature (Metric) 350°C
Model 25R-RTC/RSH-GT-MS1
Quantity Ea.
Volume (Metric) 25 μL
For Use With (Equipment) Thermo RSH and CTC RTC
Connection Type Removable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.