Learn More
SGE™ PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle
Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.
Brand: SGE™ 008131
Code : 05
Additional Details : Weight : 2.00000kg
Description
Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.
- Feature Diamond Syringe Technology
- Improved solvent resistance
- Increased operational smoothness
- Designed specifically for PAL
- Better level of accuracy due to reduced carryover and no risk of adhesive contamination
- Perform up to 150°C and have an energized plunger tip to ensure a gas tight seal
Specifications
23 G | |
Gas chromatography | |
1 mL | |
56 mm | |
CTC Autosampler, CombiPAL, PAL, LEAP |
0.63 mm | |
1MF-CTC-EGT-HS-5.6/0.63H | |
Autosampler Syringe | |
Side Hole | |
Fixed |