Learn More
Trajan™ Diamond GC Needles for 100 to 500μL Manual Syringes
Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond GC Needles for 100 to 500μL Manual Syringes are MS ready and designed to improve the sensitivity of your MS results.
Brand: Trajan™ 0355332
Code : 05
Additional Details : Weight : 0.05000kg
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
With Ultra Smooth coating | |
0.007 in. | |
0.2 mm | |
2 in. | |
Bevel |
25 G | |
0.0196 in. | |
0.49 mm | |
GC Needle | |
Manual Syringe (100 to 500μL) |