missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Diamond GC Needles for 10 to 50μL Manual Syringes

Product Code. 13167916
Change view
Click to view available options
Needle Gauge:
25 G
26 G
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Includes unitSize
13167916 25 G Ultra Smooth Hydrophilic Coating Each
13157916 26 G Ultra Smooth Hydrophilic Coating Each
13197916 25 G Ultra Smooth Hydrophobic Coating Each
13187916 26 G Ultra Smooth Hydrophobic Coating Each
13127926 26 G Ultra Smooth Coating Each
13137926 25 G Ultra Smooth Coating Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 13167916 Supplier Trajan™ Supplier No. 0355311
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond GC Needles for 10 to 50μL Manual Syringes are MS ready and designed to improve the sensitivity of your MS results.

Improve the sensitivity of your MS analysis:

  • Lowest syringe carryover
  • Reduced non-specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.

Specifications

Needle Gauge 25 G
Diameter (English) Inner 0.0078 in.
Diameter (English) Outer 0.196 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.5 mm
Includes Ultra Smooth Hydrophilic Coating
Length (English) Needle 2 in.
Product Type GC Needle
Needle Point Style Bevel
For Use With (Equipment) Manual Syringe (10 to 50μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.