missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond CTC PAL 10 to 50μL GC Autosampler Syringes
Improves sensitivity of MS Analysis with reduced non specific sample interaction and increased analyte recovery.
Brand: Trajan™ 0355512
Code : 05
Additional Details : Weight : 0.05000kg
Description
- Ensures carryover is reduced to levels lower even than the best fixed needle syringes available. In the event of needle damage, Diamond MS needles provide a cost effective alternative to purchasing an entire fixed needle syringe.
- Ultra Smooth needles reduce non specific interaction between your sample and the needle.
- Further reduce sample interactions with a hydrophobic or hydrophillic needle coating
Specifications
Needle coating: Ultra Smooth Hydrophilic | |
0.004 in. | |
0.024 in. | |
Gas chromatography | |
GC Autosampler Syringe | |
10 to 50 μL | |
CTC PAL |
23 G | |
0.11 mm | |
0.63 mm | |
1.96 in. | |
Ea. | |
Cone |