missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Methyl Deactivated Fused Silica Capillary Tubing

Product Code. 10340661
Change view
Click to view available options
Overall Length (Metric):
2 m
5 m
10 m
25 m
Diameter (Metric) Inner:
0.075 mm
0.15 mm
0.17 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric) Outer:
0.19 mm
0.22 mm
0.222 mm
0.3 mm
0.363 mm
0.43 mm
0.68 mm
Unit Size:
10m
25m
2m
5m
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer unitSize
10340661 5 m 0.22 mm 0.363 mm Each
15228813 2 m 0.22 mm 0.363 mm 2m
15298803 5 m 0.15 mm 0.222 mm 5m
15218813 2 m 0.15 mm 0.363 mm 2m
15238803 2 m 0.075 mm 0.19 mm 2m
15288803 2 m 0.15 mm 0.22 mm 2m
15238813 2 m 0.32 mm 0.43 mm 2m
12955751 5 m 0.32 mm 0.43 mm 5m
15288813 2 m 0.53 mm 0.68 mm 2m
15298813 5 m 0.17 mm 0.3 mm 5m
15248813 25 m 0.32 mm 0.43 mm 25m
10218580 5 m 0.53 mm 0.68 mm Each
10781802 5 m 0.32 mm 0.43 mm Each
12945751 5 m 0.22 mm 0.363 mm 5m
15258853 25 m 0.53 mm 0.68 mm 25m
11997754 2 m 0.25 mm 0.363 mm Each
15248853 10 m 0.53 mm 0.68 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 10340661 Supplier Trajan™ Supplier No. 064050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Essential for maintaining a high performance chromatography system.Trajan Scientific and Medical™ Methyl Deactivated Fused Silica Capillary Tubing is chemically inert and thermally stable up to 380°C.

  • Suitable for organic and aqueous solvents
  • Methyl deactivated for use with hydrocarbons (pentane, hexane, heptane, iso-octane, aromatics and mixed solvents - n-paraffins/chlorinated solvents
  • Individually tested performance of each 30m length from which all shorter lengths are prepared
  • Ideal for biotechnology applications

Specifications

Type Capillary Tubing
For Use With (Application) Ideal for Biotechnology Applications, and Organic and Aqueous Solvents
Diameter (English) Inner 0.008 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.22 mm
Diameter (Metric) Outer 0.363 mm
Overall Length (English) 16.4 ft.
Overall Length (Metric) 5 m
Material Fused Silica
Max. Operating Temperature (English) 716°F
Max. Operating Temperature (Metric) 380°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.