missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Methyl Deactivated Fused Silica Capillary Tubing
Description
- Suitable for organic and aqueous solvents
- Methyl deactivated for use with hydrocarbons (pentane, hexane, heptane, iso-octane, aromatics and mixed solvents - n-paraffins/chlorinated solvents
- Individually tested performance of each 30m length from which all shorter lengths are prepared
- Ideal for biotechnology applications
Specifications
Specifications
| Type | Capillary Tubing |
| For Use With (Application) | Ideal for Biotechnology Applications, and Organic and Aqueous Solvents |
| Diameter (English) Inner | 0.008 in. |
| Diameter (English) Outer | 0.01 in. |
| Diameter (Metric) Inner | 0.22 mm |
| Diameter (Metric) Outer | 0.363 mm |
| Overall Length (English) | 6.56 ft. |
| Overall Length (Metric) | 2 m |
| Material | Fused Silica |
| Max. Operating Temperature (English) | 716°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?